TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23168KEMBW507C08C3

  • ERIKS:12722475
  • Manufacturer:087796177475
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12,108.75/ pieceexcl. VAT

€14,651.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
190 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2