TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23168KEMBW507C08

  • ERIKS:12722474
  • Manufacturer:087796177468
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€12,108.75/ pieceexcl. VAT

€14,651.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
190 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2