TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23168KEJW507C08C3

  • ERIKS:12722471
  • Manufacturer:087796166776
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€10,090.63/ pieceexcl. VAT

€12,209.66incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
340 mm
Outer Diameter
580 mm
Width
190 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2