TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23160KEJW507C08C4

  • ERIKS:12722438
  • Manufacturer:087796151635
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,183.05/ pieceexcl. VAT

€7,481.49incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
160 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2