TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23152KEJW507C08C3

  • ERIKS:12722416
  • Manufacturer:087796164550
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,364.10/ pieceexcl. VAT

€5,280.56incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
260 mm
Outer Diameter
440 mm
Width
144 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2