TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23148KEMBW507C08C4

  • ERIKS:12843752
  • Manufacturer:087796177178
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,467.97/ pieceexcl. VAT

€7,826.24incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
240 mm
Outer Diameter
400 mm
Width
128 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
3180 kN
Dynamic load rating
2200 kN