TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23144KEJW33C4

  • ERIKS:13162762
  • Manufacturer:087796358980
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,117.93/ pieceexcl. VAT

€3,772.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
220 mm
Outer Diameter
370 mm
Width
120 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Weight
52.8 kg