TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23140KEMBW507C08C3

  • ERIKS:13162772
  • Manufacturer:087796188051
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,836.40/ pieceexcl. VAT

€3,432.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
112 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2290 kN
Dynamic load rating
1660 kN