






€2,836.40/ pieceexcl. VAT
€3,432.04incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 200 mm |
Outer Diameter | 340 mm |
Width | 112 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2290 kN |
Dynamic load rating | 1660 kN |