TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23140KEJW33

  • ERIKS:13162777
  • Manufacturer:087796358638
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,363.66/ pieceexcl. VAT

€2,860.03incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
200 mm
Outer Diameter
340 mm
Width
112 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2290 kN
Dynamic load rating
1660 kN
Weight
40.8 kg