






€3,005.22/ pieceexcl. VAT
€3,636.32incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 190 mm |
Outer Diameter | 320 mm |
Width | 104 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2340 kN |
Dynamic load rating | 1630 kN |
Weight | 33.9 kg |