






€2,738.16/ pieceexcl. VAT
€3,313.17incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 180 mm |
Outer Diameter | 300 mm |
Width | 96 mm |
Bore | Tapered bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 2000 kN |
Dynamic load rating | 1410 kN |
Weight | 27.6 kg |