TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23134KEJW33C4

  • ERIKS:13162793
  • Manufacturer:087796359222
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,581.28/ pieceexcl. VAT

€1,913.35incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
170 mm
Outer Diameter
280 mm
Width
88 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1710 kN
Dynamic load rating
1220 kN
Weight
21.1 kg