






€2,133.52/ pieceexcl. VAT
€2,581.56incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 170 mm |
Outer Diameter | 280 mm |
Width | 88 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1710 kN |
Dynamic load rating | 1220 kN |
Weight | 21.1 kg |