TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23128KEJW33

  • ERIKS:13162812
  • Manufacturer:087796359680
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€858.10/ pieceexcl. VAT

€1,038.30incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
140 mm
Outer Diameter
225 mm
Width
68 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1070 kN
Dynamic load rating
766 kN
Weight
10.4 kg