TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23126KEJW33C2

  • ERIKS:12843588
  • Manufacturer:087796233805
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,005.45/ pieceexcl. VAT

€1,216.59incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
231
Inner Diameter
130 mm
Outer Diameter
210 mm
Width
64 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
937 kN
Dynamic load rating
679 kN