






€642.31/ pieceexcl. VAT
€777.20incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 120 mm |
Outer Diameter | 200 mm |
Width | 62 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 816 kN |
Dynamic load rating | 621 kN |