






€481.79/ pieceexcl. VAT
€582.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 231 |
Inner Diameter | 110 mm |
Outer Diameter | 180 mm |
Width | 56 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 686 kN |
Dynamic load rating | 518 kN |