TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23088KYMBW507C08C3

  • ERIKS:14200558
  • Manufacturer:087796312418
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€17,020.92/ pieceexcl. VAT

€20,595.31incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
440 mm
Outer Diameter
650 mm
Width
157 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2