TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23076KEJW507C08C4

  • ERIKS:12722352
  • Manufacturer:087796167094
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€7,439.52/ pieceexcl. VAT

€9,001.82incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
380 mm
Outer Diameter
560 mm
Width
135 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2