TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23064KEJW507C08

  • ERIKS:13162842
  • Manufacturer:087796175570
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,071.83/ pieceexcl. VAT

€6,136.91incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
320 mm
Outer Diameter
480 mm
Width
121 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
74.2 kg