TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23056KEJW33C3

  • ERIKS:12722280
  • Manufacturer:087796163683
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,866.13/ pieceexcl. VAT

€4,678.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
106 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2