TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23056KEJW33C2

  • ERIKS:12722279
  • Manufacturer:087796163676
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€5,294.56/ pieceexcl. VAT

€6,406.42incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
280 mm
Outer Diameter
420 mm
Width
106 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2