TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23052KEJW33C2

  • ERIKS:13162849
  • Manufacturer:087796358720
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,456.20/ pieceexcl. VAT

€5,392.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
260 mm
Outer Diameter
400 mm
Width
104 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Weight
47.5 kg