TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23048KEMW33C08C4

  • ERIKS:12843499
  • Manufacturer:087796315679
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,742.51/ pieceexcl. VAT

€4,528.44incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
240 mm
Outer Diameter
360 mm
Width
92 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2140 kN
Dynamic load rating
1400 kN