TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23044KEMW33C4

  • ERIKS:12843487
  • Manufacturer:087796170117
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,120.66/ pieceexcl. VAT

€3,776.00incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1970 kN
Dynamic load rating
1340 kN