TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23044KEMW33C08

  • ERIKS:12613715
  • Manufacturer:087796296251
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy.
Save to list

€2,391.31/ pieceexcl. VAT

€2,893.49incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
220 mm
Outer Diameter
340 mm
Width
90 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1970 kN
Dynamic load rating
1340 kN