






€2,185.20/ pieceexcl. VAT
€2,644.09incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 230 |
Inner Diameter | 200 mm |
Outer Diameter | 310 mm |
Width | 82 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1760 kN |
Dynamic load rating | 1230 kN |
Weight | 22.1 kg |