TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23038KEJW33

  • ERIKS:14200542
  • Manufacturer:087796359482
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,505.95/ pieceexcl. VAT

€1,822.20incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
190 mm
Outer Diameter
290 mm
Width
75 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2