






€1,066.30/ pieceexcl. VAT
€1,290.22incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 230 |
Inner Diameter | 170 mm |
Outer Diameter | 260 mm |
Width | 67 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1250 kN |
Dynamic load rating | 858 kN |
Weight | 12.5 kg |