TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23032KEMW33C4

  • ERIKS:12843423
  • Manufacturer:087796170087
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,434.06/ pieceexcl. VAT

€1,735.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
160 mm
Outer Diameter
240 mm
Width
60 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1040 kN
Dynamic load rating
705 kN