TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23030KEJW33C3

  • ERIKS:12722256
  • Manufacturer:087796361065
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€771.31/ pieceexcl. VAT

€933.29incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
150 mm
Outer Diameter
225 mm
Width
56 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
911 kN
Dynamic load rating
621 kN