TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23024KEJW33C3

  • ERIKS:11512775
  • Manufacturer:087796135741
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€445.58/ pieceexcl. VAT

€539.15incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
120 mm
Outer Diameter
180 mm
Width
46 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
574 kN
Dynamic load rating
408 kN