TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 23022KEJW33C3

  • ERIKS:11512769
  • Manufacturer:087796204720
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€389.89/ pieceexcl. VAT

€471.77incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
230
Inner Diameter
110 mm
Outer Diameter
170 mm
Width
45 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
534 kN
Dynamic load rating
391 kN