TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22352KEMBW33W45AC4

  • ERIKS:12843336
  • Manufacturer:087796032880
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€20,143.75/ pieceexcl. VAT

€24,373.94incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
260 mm
Outer Diameter
540 mm
Width
165 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2