TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22340KEMBW33W45AC3

  • ERIKS:12613643
  • Manufacturer:087796189027
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€5,400.78/ pieceexcl. VAT

€6,534.94incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
200 mm
Outer Diameter
420 mm
Width
138 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2930 kN
Dynamic load rating
2470 kN