






€4,500.66/ pieceexcl. VAT
€5,445.80incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 138 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2930 kN |
Dynamic load rating | 2470 kN |