TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22338KEMBW33C3

  • ERIKS:12613632
  • Manufacturer:087796027916
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€5,351.38/ pieceexcl. VAT

€6,475.17incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
190 mm
Outer Diameter
400 mm
Width
132 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2830 kN
Dynamic load rating
2380 kN