






€4,459.48/ pieceexcl. VAT
€5,395.97incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 190 mm |
Outer Diameter | 400 mm |
Width | 132 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2830 kN |
Dynamic load rating | 2380 kN |
Weight | 80 kg |