TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22338KEJW33C2

  • ERIKS:13162909
  • Manufacturer:087796358515
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€6,107.13/ pieceexcl. VAT

€7,389.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
190 mm
Outer Diameter
400 mm
Width
132 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2830 kN
Dynamic load rating
2380 kN
Weight
80 kg