TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22336KEMBW33C3

  • ERIKS:12613623
  • Manufacturer:087796027848
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€4,498.94/ pieceexcl. VAT

€5,443.72incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
180 mm
Outer Diameter
380 mm
Width
126 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2600 kN
Dynamic load rating
2190 kN