TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22336KEJW33C4

  • ERIKS:13162915
  • Manufacturer:087796359307
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,805.35/ pieceexcl. VAT

€4,604.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
180 mm
Outer Diameter
380 mm
Width
126 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2600 kN
Dynamic load rating
2190 kN
Weight
69 kg