TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22334KEJW33C4

  • ERIKS:13162924
  • Manufacturer:087796359109
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,301.55/ pieceexcl. VAT

€3,994.88incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
170 mm
Outer Diameter
360 mm
Width
120 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2360 kN
Dynamic load rating
2000 kN
Weight
59.9 kg