






€4,454.57/ pieceexcl. VAT
€5,390.03incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 170 mm |
Outer Diameter | 360 mm |
Width | 120 mm |
Bore | Tapered bore |
Internal clearance | C2 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 2360 kN |
Dynamic load rating | 2000 kN |
Weight | 59.9 kg |