TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22334KEJW33

  • ERIKS:13162927
  • Manufacturer:087796358959
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,252.77/ pieceexcl. VAT

€3,935.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
170 mm
Outer Diameter
360 mm
Width
120 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2360 kN
Dynamic load rating
2000 kN
Weight
59.9 kg