TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22330KEMBW33

  • ERIKS:12722226
  • Manufacturer:087796138551
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,865.98/ pieceexcl. VAT

€3,467.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
150 mm
Outer Diameter
320 mm
Width
108 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1890 kN
Dynamic load rating
1620 kN