TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22326KEMW22

  • ERIKS:12843181
  • Manufacturer:087796315532
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,415.62/ pieceexcl. VAT

€2,922.90incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
130 mm
Outer Diameter
280 mm
Width
93 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1410 kN
Dynamic load rating
1250 kN