TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22324KEJW33

  • ERIKS:11512695
  • Manufacturer:087796027329
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€1,260.17/ pieceexcl. VAT

€1,524.81incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
120 mm
Outer Diameter
260 mm
Width
86 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1210 kN
Dynamic load rating
1080 kN