TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22322KEJW33C2

  • ERIKS:12843130
  • Manufacturer:087796161146
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€1,344.98/ pieceexcl. VAT

€1,627.43incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
110 mm
Outer Diameter
240 mm
Width
80 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1050 kN
Dynamic load rating
949 kN