TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22320KEMW33C3

  • ERIKS:12613578
  • Manufacturer:087796137868
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€881.47/ pieceexcl. VAT

€1,066.58incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
73 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
853 kN
Dynamic load rating
768 kN